Referenser
3M:40261200
Rubix:432194
Tillverkare:7000116040
EAN:53134375406883



Produktinformation : 3M™ Dubbelhäftande Polyuretanfoamtejp 4026, 1 200 mm x 33 m
3M™ Double Coated Urethane Foam Tape 4026 is a 1.6 mm thick, 290kg/m3 density double coated urethanefoam with an acrylic adhesive. Use 3M™ Double Coated Urethane Foam Tape 4026 for interior mounting applications. Our thick double coated, open cell, urethane foam tape with a paper liner bonds surfaces and provides handling convenience. 3M™ Double Coated Urethane Foam Tapes are conformable foams that utilize a high temperature holding acrylic adhesive system and offer high shear strength.
3M™ Double Coated Urethane Foam Tape 4026 is a white, 1.6 mm thick, double-coated, open-cell urethane foam tape with a paper liner that offers a high shear strength when used for interior mounting tasks.
Styrkor
Durable foam is ideal for interior mounting, bonding and attaching applications;The open-cell, flexible urethane foam carrier dampens and prevents vibration;Provides good insulating qualities;High shear adhesive on metals and plastics with high temperature resistance;Open-cell, flexible urethane foam carrier;Designed for indoor use;Suitable for soft PVC
Användningsområden
Mirror mounting || Mount interior signs and nameplates || Bond acoustic panels to walls || Mount dispensers and air fresheners || Mount electrical channel to wall || Attach wire clips to wall surfaces || Mount corner protectors
Teknisk information
Attribut
| Bredd | 1200 mm |
|---|---|
| Längd | 33 m |
| Material | pu foam |
| Tjocklek | 1.6 mm |
| Färg | vit |
Att visa UNSPSC/ECL@SS/Customs
42 165,40 kr Ex moms
/ Styck
52 706,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran