Referenser
Wera:05022795001
Rubix:6031696
EAN:4013288032577

Dokumenter
Produktinformation : 352 SW 1,5 x 60 mm - Ball end screwdriver for hexagon socket screws - 05022795001 WERA
High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling “round the corner" screwdriving. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.
Styrkor
Hexagonal ballpoint screwdriver
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal blade and ballpoint for secure working even in difficult installation situations
The wera black point tip offers an exact fit and optimum corrosion protection
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal blade and ballpoint for secure working even in difficult installation situations
The wera black point tip offers an exact fit and optimum corrosion protection
Teknisk information
Attribut
| Avtryck | hex / allen |
|---|---|
| Avtryckstorlek | 1,5 mm |
| Bladlängd | 60 mm |
| Längd | 130 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran