Referenser
Bahco:K9801Z-1.5/8
Rubix:423652
EAN:7314150131990


Teknisk sammanfattning
| Fyrkantsadapter | 1-1/2' (din 3121-h 40; iso 1174) '' |
|---|---|
| Diameter | 71.2 mm |
| Längd | 90 mm |
Produktinformation : KRAFTHYLSA 1.1/2'' 6K 1.5/8''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1-1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 2120 g |
|---|---|
| Fyrkantsadapter | 1-1/2' (din 3121-h 40; iso 1174) '' |
| Diameter | 71.2 mm |
| Längd | 90 mm |
| Fyrkant | 82.6 mm |
| Diameter (tum) | 1 5/8 '' |
| Slutbehandling | fosfaterad |
| Vikt | 2140 g |
Att visa UNSPSC/ECL@SS/Customs
1 342,83 kr Ex moms
/ Styck
1 678,54 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran