Sexkanthylsa Bahco K8901Z-1.5/8

BAHCO IMPACT SOCKET

Se teknisk information

Referenser

Bahco:K8901Z-1.5/8
Rubix:423496
EAN:7314151844837
brand logo

Teknisk sammanfattning

Fyrkantsadapter3/4 ''
Diameter61 mm
Längd60 mm
Se alla caracteristics

Produktinformation : KRAFTHYLSA 3/4'' 6-KANT 1.5/8''


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725

Styrkor

3/4" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt600 g
Fyrkantsadapter3/4 ''
Diameter61 mm
Längd60 mm
Fyrkant44 mm
Diameter (tum)1 5/8 ''
Slutbehandlingfosfaterad
Vikt610 g
452,47 kr Ex moms
/ Styck
565,59 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran