Referenser
Portwest:CD870WHRS
Rubix:6388406
EAN:5036108396658



Produktinformation : WX2 Eco Softshell (2L), White, Size S - CD870WHRS - PORTWEST
WX2 Softshell is made using woven stretch two layer softshell which is fleece backed for additional warmth and comfort. The strategically placed 4-way stretch fabric allows for ease of movement. This jacket has a host of technical features including internal and external pockets, chin guard and elasticated cuffs. , Durable, breathable, windproof and water resistant fabric
WX2 Softshell is made using woven stretch two layer softshell which is fleece backed for additional warmth and comfort. The strategically placed 4-way stretch fabric allows for ease of movement. This jacket has a host of technical features including internal and external pockets, chin guard and elasticated cuffs.
Durable, breathable, windproof and water resistant fabric
Durable, breathable, windproof and water resistant fabric
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | s |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
590,60 kr Ex moms
/ Styck
738,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran