Jacka för utomhusbruk Portwest CD874BKRXXL
WX2 Eco Insulated Softshell (2Layers), CD874
Se teknisk informationReferenser
Portwest:CD874BKRXXL
Rubix:6395362
EAN:5036108397303



Produktinformation : WX2 Eco Insulated Softshell (2L), Black, Size XXL - CD874BKRXXL - PORTWEST
WX2 Padded Softshell is made using woven stretch two layer softshell, backed with fleece and is fully lined and padded for exceptional warmth and comfort. This jacket has a host of technical features including internal and external pockets, chin guard and elasticated cuffs. , Durable, breathable, windproof and water resistant fabric
WX2 Padded Softshell is made using woven stretch two layer softshell, backed with fleece and is fully lined and padded for exceptional warmth and comfort. This jacket has a host of technical features including internal and external pockets, chin guard and elasticated cuffs.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | 2xl |
| Huvudmaterial | softshell |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
774,11 kr Ex moms
/ Styck
967,64 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran