Referenser
Bahco:6M/12C
Rubix:429162
EAN:7314150212941

Produktinformation : U-NYCKELSATS 12 DELAR - 6M/12C
Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
Available in black plastic clip
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
Available in black plastic clip
Styrkor
•Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Teknisk information
Attribut
| Logistisk vikt | 2180 g |
|---|---|
| Antal element | 12 |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
2 463,04 kr Ex moms
/ Styck
3 078,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
