Referenser
3M:7000046167
Rubix:434938
Tillverkare:7000046167
EAN:00048011302126

Produktinformation : 3M™ Scotch-Brite™ Gradningshjul X3-WL, 9S FN, 203 mm x 13 mm x 76.2 mm, 30212
Scotch-Brite™ EX3 Deburring Wheel is a convolute-constructed, hard, durable deburring wheel suited for applications where edge retention is a must. Our wheels perform best when consistently presented with a sharp edge or metal burrs.
Styrkor
Resistant to sharp edges and its durability gives it aggressive deburring
-Excellent service life.
-X3-WL is a very compact disc, suitable for automated applications.
-Repeatability of results.
-Low dust, vibration-free.
-Excellent service life.
-X3-WL is a very compact disc, suitable for automated applications.
-Repeatability of results.
-Low dust, vibration-free.
Teknisk information
Attribut
| Paketerad vikt | 368,75 g |
|---|---|
| Yttre diameter | 203.2 mm |
| Bredd | 12.7 mm |
| Innerdiameter | 76.2 mm |
| högsta hastighet | 4500 rpm |
| Axelns diameter | 76.2 mm |
| Typ | wound deburring disc |
| Tjocklek | 12.7 mm |
| Slipmaterial | silicon carbide |
| Spannmål | drobno |
| 12,7 mm |
Att visa UNSPSC/ECL@SS/Customs
5 576,64 kr Ex moms
/ 4 Styck
6 970,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran