Referenser
AKN from MECALINE:AHX2314-AKN
Rubix:6347029
Tillverkare:890544
EAN:4055953011272

Dokumenter
Produktinformation : WITHDRAWAL SLEEVE AHX 2314
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Teknisk information
Attribut
| Innerdiameter | 65 mm |
|---|---|
| Utvändig gänga | m 80x2 |
| Bredd | 64 mm |
| Yttre diameter | 70 mm |
| Serier | ahx23 |
| Material | steel |
| Vikt | 0.47 kg |
Att visa UNSPSC/ECL@SS/Customs
1 401,96 kr Ex moms
/ Styck
1 752,45 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
