Avdragshylsa AKN from MECALINE AH3038-AKN

WITHDRAWAL SLEEVES

Se teknisk informationSe dokument

Referenser

AKN from MECALINE:AH3038-AKN
Rubix:6347056
Tillverkare:890515
EAN:4055953011319
brand logo

Teknisk sammanfattning

Innerdiameter180 mm
Utvändig gängatr 205x4
Bredd96 mm
Se alla caracteristics

Dokumenter

Produktinformation : WITHDRAWAL SLEEVE AH 3038


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Teknisk information


Attribut
Innerdiameter180 mm
Utvändig gängatr 205x4
Bredd96 mm
Yttre diameter190 mm
Serierah30
Materialsteel
Vikt3.32 kg
22 208,46 kr Ex moms
/ Styck
27 760,57 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran