Referenser
Freudenberg Sealing Technologies:40421951
Rubix:526213
Tillverkare:40421951



Produktinformation : Wipers ASOB 54 X 62 X 7 / mm 88 NBR 101 88 NBR 101
The wiper ASOB is a dirt wiper with a protruding wiping lip without sheet-metal reinforcement. The single-acting wiper protects the cylinder from the ingress of dirt; by deforming it into a kidney shape the wiper can be mounted quickly and easily.
Teknisk information
Attribut
| Logistisk vikt | 5 g |
|---|---|
| Innerdiameter | 54 mm |
| Yttre diameter | 62 mm |
| Höjd | 7 mm |
| Monteringsform | asob |
| Material | 88 nbr 101 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
