Referenser
Norton:69936623753
Rubix:6202578
EAN:3157625819504
Dokumenter
Produktinformation : Raka slipskivor 38A 355 x 40 x 127 mm - 69936623753 - NORTON
Norton offers a wide range of straight wheels, straight recessed wheels, cylinders and segments with the most innovative abrasives and bonds, ensuring maximum performance, high productivity and extreme versatility for all your surface grinding applications.
Teknisk information
Attribut
| Yttre diameter | 355 mm |
|---|---|
| Innerdiameter | 127 mm |
Att visa UNSPSC/ECL@SS/Customs
3 050,74 kr Ex moms
/ Styck
3 813,43 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

