Axelpackningar och gammaringar Freudenberg Sealing Technologies 67027462
WA radiell axeltätning
Se teknisk informationReferenser
Freudenberg Sealing Technologies:67027462
Rubix:205603
Tillverkare:67027462

Produktinformation : Rotary Shaft Seal WA 38 X 52 X 7 / mm 70 NBR NB703412
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Teknisk information
Attribut
| Logistisk vikt | 14 g |
|---|---|
| Innerdiameter | 38 mm |
| Yttre diameter | 52 mm |
| Bredd | 7 mm |
| Material | nbr |
| Monteringsform | packning med inbäddad metallarmatur med fjäder |
Att visa UNSPSC/ECL@SS/Customs
70,84 kr Ex moms
/ Styck
88,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran