Axelpackningar och gammaringar Freudenberg Sealing Technologies 49382999

WA radiell axeltätning

Se teknisk information

Referenser

Freudenberg Sealing Technologies:49382999
Rubix:157489
Tillverkare:49382999
brand logo

Teknisk sammanfattning

Innerdiameter30 mm
Yttre diameter52 mm
Bredd10 mm
Se alla caracteristics

Produktinformation : Rotary Shaft Seal WA 30 X 52 X 10 / mm 70 NBR NB70C401


Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.

Teknisk information


Attribut
Logistisk vikt24 g
Innerdiameter30 mm
Yttre diameter52 mm
Bredd10 mm
Materialnbr
Monteringsformpackning med inbäddad metallarmatur med fjäder
70,84 kr Ex moms
/ Styck
88,55 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran