Referenser
Ansell:37-646 12
Rubix:391822
Tillverkare:37646120

Produktinformation : 37-646 12 VersaTouch
High performance nitrile compound for enhanced flexibility and dexterity, even in cold environments.Ansell UltraGrip™ technology: thanks to the raised diamond grip pattern, these Glovess offer unmatched grip in wet and fatty conditions.Latex free formulation: no risk of Type I allergies.Unflocked: to prevent the risk of food contamination.Offer superior mechanical properties over natural rubber Glovess.
Styrkor
Improved grip, dexterity and flexibility
Användningsområden
Cleaning
• Fish processing
• Food preparation, processing and handling
• Meat and poultry processing
• Fish processing
• Food preparation, processing and handling
• Meat and poultry processing
Teknisk information
Attribut
| Logistisk vikt | 61 g |
|---|---|
| Storlek | 12 |
| Längd | 320 mm |
| Kemiskt skyddsvärde | jkl |
| Huvudmaterial | nitril |
| Tjocklek | 0.28 mm |
Att visa UNSPSC/ECL@SS/Customs
25,94 kr Ex moms
/ Styck
32,42 kr Inkl moms
- Tillgängliga