Kemikaliebeständig handske Ansell 38003PP090

AlphaTec® 38-003

Se teknisk information

Referenser

Ansell:38003PP090
Rubix:6459631
Tillverkare:38003PP090
brand logo

Teknisk sammanfattning

Storlek9
Längd330 mm
Kemiskt skyddsvärdeajklmpt
Se alla caracteristics

Produktinformation : AlphaTec 38003PP Size 9.0 - 38003PP090 - ANSELL


-  Advanced defenses: AlphaTec® 38-003 ’s new water based butyl formulation offers superior protection against highly aggressive chemicals, including aldehydes, ketones, solvent esters and  concentrated mineral acids

 - Improved ergonomics: Designed for comfort, AlphaTec® 38-003 industrial gloves feature a unique butyl formulation to facilitate a soft feel, protecting hands while facilitating donning and doffing

 - Enhanced flexibility: Ultra soft water based butyl formulation maximizes flexibility and dexterity

 - Strengthened grip: Features a raised diamond pattern, enhancing grip and ensuring safer handling

Styrkor

Delivers high levels of protection against Ketones and Solvents with unparalleled  levels of comfort and flexibility


 



  • Improved  water based butyl delivering a high level of chemical protection

  • Raised diamond grip pattern for enhanced grip in wet and dry

  • Unprecedented levels of dexterity and tactility in a butyl glove

  • Extended length for forearm protection

Användningsområden

Equipment repair & maintenance|Loading and unloading of proces equipment|Handling incoming goods|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Charging and blending raw materials|Opening furnaces draining pumps valves or lines and crackers BTX process|Unexpected leakages spills or other releases

Teknisk information


Attribut
Storlek9
Längd330 mm
Kemiskt skyddsvärdeajklmpt
Huvudmaterialnitril
ESDnej
Färgsvart
  • Tillgänglig – Leveransdatum på begäran

Storlek