Skruvstäd Roebuck 860551

Verkstadsstäd

Se teknisk informationSe dokument

Referenser

Ersatt ref.:847756
Roebuck:860551
Rubix:6257419
EAN:3660338154065
WORKSITE Vice Width of jaws mm 150

Teknisk sammanfattning

Öppning190 mm
Vikt18000 g
Typregelbunden
Se alla caracteristics

Dokumenter

Produktinformation : Skrustikke Smidd 150 x 190MM


Forged steel with chrome plating on screw head and pin.

Hardness of clamping Jaws: 48-55 HRC

Breaking load: 650N/mm².

Jaws for tube clamping

Repair/screw clearance adjustment

Available fixed or can add a rotating base

Workshop vice 150 mm

Styrkor

Clamping strenght : 650N/mm²

Användningsområden

Usefull for clamping and maintaining element for welding or gluing situation

Teknisk information


Attribut
Öppning190 mm
Vikt18000 g
Typregelbunden
Käftens bredd150 mm
6 098,34 kr Ex moms
/ Styck
7 622,92 kr Inkl moms
  • Tillgängliga