Referenser
Bahco:2250V-170
Rubix:425289
EAN:7314150128730

Produktinformation : KABELSAX 3 LAGER ISOL 170 MM
Styrkor
•Dip-coated insulation
3-layer safety colour code insulation
The 170 mm version has a maximum opening of 15 mm and the 230 mm version has a maximum opening of 22 mm
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
3-layer safety colour code insulation
The 170 mm version has a maximum opening of 15 mm and the 230 mm version has a maximum opening of 22 mm
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
Teknisk information
Attribut
| Logistisk vikt | 340 g |
|---|---|
| Spetsform | sidavbitande |
| Skärkapacitet | 10 mm |
| Längd | 170 mm |
| Spetslängd | 17 mm |
| Vikt | 210 g |
Att visa UNSPSC/ECL@SS/Customs
1 181,54 kr Ex moms
/ Styck
1 476,93 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran