Referenser
CRC:32334-AA
Rubix:6165112
Tillverkare:32334
EAN:5412386062650

Dokumenter
Produktinformation : Wire Rope Lube, aerosol, 500 ml, 32334 - 1031400 - CRC
Wire Rope Lube high performance lubricant for cables and gears
Användningsområden
Formulated to provide protection and lubrication under all operating conditions. The product penetrates deep for internal protection of cables, racks, pinions, crowns and cams, as well as the rolling mechanisms of lifting devices in construction, shipyards, docks, quarries, heavy industry, automotive and manufacturing industries.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 65x65x235 mm |
|---|---|
| Logistisk vikt | 431 g |
| Förpackade mått (D x B x H) | 208x273x240 mm |
| Paketerad vikt | 5380 g |
| Förpackning | aerosol |
| Användning | lubrication |
Att visa UNSPSC/ECL@SS/Customs
155,45 kr Ex moms
/ Styck
194,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
