Ventiler - Tillbehör / reservdelar Festo VABM-C8-12E-G14-18-PT-L
VABM terminal strip
Se teknisk informationSe dokumentReferenser
Festo:VABM-C8-12E-G14-18-PT-L
Rubix:506776
Tillverkare:1247982
EAN:4052568229078
Dokumenter
Produktinformation : Anslutningslist, VABM-C8-12E-G14-18-PT-L - 1247982 - FESTO
manifold rail VABM-C8-12E-G14-18-PT-L Grid dimension=12 mm, Max. number of valve Positions=18, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Terminal strip VABM-C8-12E-G14-18-PT-L Pitch=12 mm, Max. number of valve positions=18, Corrosion resistance class KBK=0, Max. tightening torque valve fastening=0.6 Nm, Max. tightening torque wall mounting=5 Nm
Teknisk information
Attribut
| Typ | terminal strip |
|---|
Att visa UNSPSC/ECL@SS/Customs
13 196,94 kr Ex moms
/ Styck
16 496,18 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran