Ventiler - Tillbehör / reservdelar Festo VMPA1-B8-R3-M5-10

VMPA connection plate

Se teknisk informationSe dokument

Referenser

Festo:VMPA1-B8-R3-M5-10
Rubix:504476
Tillverkare:564910
EAN:4052568211912
brand logo

Teknisk sammanfattning

Typregulator plate

Dokumenter

Produktinformation : Regulatorplatta, VMPA1-B8-R3-M5-10 - 564910 - FESTO


regulator plate VMPA1-B8-R3-M5-10 Width=10,5 mm, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 4, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure regulation range=2 - 8,5 bar
Regulator plate VMPA1-B8-R3-M5-10 Construction width=10.5 mm, Installation position=any, Pneumatic height cascading=pressure regulator for 4, Regulator function=(* outlet pressure constant, * with secondary venting), Pressure regulation range=2 - 8.5 bar

Teknisk information


Attribut
Typregulator plate
1 456,59 kr Ex moms
/ Styck
1 820,74 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran