Ventiler - Tillbehör / reservdelar Festo VABF-S1-1-R2C2-C-10

VABF Functional element

Se teknisk informationSe dokument

Referenser

Festo:VABF-S1-1-R2C2-C-10
Rubix:499989
Tillverkare:546822
EAN:4052568005955
brand logo

Teknisk sammanfattning

Typfunctional element according to iso 15407-2

Dokumenter

Produktinformation : Regulatorplatta, VABF-S1-1-R2C2-C-10 - 546822 - FESTO


regulator plate VABF-S1-1-R2C2-C-10 For valve terminal VTSA, standard port pattern to 5599-1, up to max. 10 bar. Width=42 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2, Controller function=(* Output pressure constant, * with secondary exhaust)

Teknisk information


Attribut
Typfunctional element according to iso 15407-2
2 006,61 kr Ex moms
/ Styck
2 508,26 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran