Ventiler - Tillbehör / reservdelar Festo MHP2-PR8-5

MHP connection block

Se teknisk informationSe dokument

Referenser

Festo:MHP2-PR8-5
Rubix:494864
Tillverkare:525125
EAN:4052568161217
brand logo

Teknisk sammanfattning

Typmhp connection block

Dokumenter

Produktinformation : Anslutningsblock, MHP2-PR8-5 - 525125 - FESTO


manifold block MHP2-PR8-5 For semi in-line valve MHP2-...-HC/TC Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Product weight=511 g, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread
Connection block MHP2-PR8-5 for half-sleeve valves MHP2-...-HC/TC. Max. number of valve positions=8, Corrosion resistance class KBK=2, Product weight=511 g, Mounting type connection plate=(* with through bore, * with DIN rail), Mounting type valve=with internal thread

Teknisk information


Attribut
Typmhp connection block
1 687,74 kr Ex moms
/ Styck
2 109,68 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran