Ventiler - Tillbehör / reservdelar Festo VABF-S4-1-R4C2-C-10
VABF Functional element according to ISO 15407-2
Se teknisk informationSe dokumentReferenser
Festo:VABF-S4-1-R4C2-C-10
Rubix:498704
Tillverkare:540166
EAN:4052568178499
Dokumenter
Produktinformation : Regulatorplatta, VABF-S4-1-R4C2-C-10 - 540166 - FESTO
regulator plate VABF-S4-1-R4C2-C-10 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 10 bar. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible
Teknisk information
Attribut
| Typ | controller plate |
|---|
Att visa UNSPSC/ECL@SS/Customs
3 394,63 kr Ex moms
/ Styck
4 243,29 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran