Ventiler - Tillbehör / reservdelar Festo VABF-S2-2-R5C2-C-6

VABF function element

Se teknisk informationSe dokument

Referenser

Festo:VABF-S2-2-R5C2-C-6
Rubix:502355
Tillverkare:555779
EAN:4052568200039
brand logo

Teknisk sammanfattning

Typfunction element for type 44 vtsa, iso 5599-2

Dokumenter

Produktinformation : Regulatorplatta, VABF-S2-2-R5C2-C-6 - 555779 - FESTO


regulator plate VABF-S2-2-R5C2-C-6 Width=54 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 and 4 rev., Controller function=(* Output pressure constant, * with secondary exhaust)
Regulator plate VABF-S2-2-R5C2-C-6 Construction width=54 mm, Based on standard=ISO 5599-2, Mounting position=any, Pneumatic height cascading=Pressure regulator for 2 and 4 rev., Regulator function=(* constant output pressure, * with secondary exhaust)

Teknisk information


Attribut
Typfunction element for type 44 vtsa, iso 5599-2
4 385,21 kr Ex moms
/ Styck
5 481,51 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran