Ventiler - Tillbehör / reservdelar Festo VABF-S2-1-R1C2-C-6

VABF Function element for type 44 VTSA

Se teknisk informationSe dokument

Referenser

Festo:VABF-S2-1-R1C2-C-6
Rubix:499793
Tillverkare:546083
EAN:4052568184308
brand logo

Teknisk sammanfattning

Typfunctional element for type 44 vtsa, iso 5599-2

Dokumenter

Produktinformation : Regulatorplatta, VABF-S2-1-R1C2-C-6 - 546083 - FESTO


regulator plate VABF-S2-1-R1C2-C-6 For valve terminal VTSA, standard port pattern to 5599-2, up to max. 6 bar. Width=42 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 1, Controller function=(* Output pressure constant, * with secondary exhaust)

Teknisk information


Attribut
Typfunctional element for type 44 vtsa, iso 5599-2
2 285,88 kr Ex moms
/ Styck
2 857,35 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran