Referenser
Bahco:8168
Rubix:428595
EAN:7314150128440

Dokumenter
Produktinformation : UNIVERSALKNUT 1/2'' - 8168
Styrkor
•45° action angle
Highly polished finish
High-performance alloy steel
Curved shape provides very smooth movement improving working efficiency
Action spring for correct fixing
Standards: ISO 3316/1174, DIN 3122/3123/3120 and UNE 16511
Retail pack
Highly polished finish
High-performance alloy steel
Curved shape provides very smooth movement improving working efficiency
Action spring for correct fixing
Standards: ISO 3316/1174, DIN 3122/3123/3120 and UNE 16511
Retail pack
Teknisk information
Attribut
| Logistisk vikt | 150 g |
|---|---|
| Fyrkantsadapter | 1/2 '' |
| Diameter | 25 mm |
| Slutbehandling | polerad |
Att visa UNSPSC/ECL@SS/Customs
590,21 kr Ex moms
/ Styck
737,76 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
