Referenser
Bahco:1-106-12-1-0
Rubix:424336
EAN:7311518019327

Dokumenter
Produktinformation : ANSATSFIL OBERG 12'' GROV
Oberg cut gives a high removal rate and smooth surface finish on most materials
Useful for all flat filing
Shape: edges and surfaces parallel
Type of cut: 1 = bastard
Surfaces single cut, bastard, with chip breaking teeth, one edge single cut
High removal rate
Industry pack unhandled
Useful for all flat filing
Shape: edges and surfaces parallel
Type of cut: 1 = bastard
Surfaces single cut, bastard, with chip breaking teeth, one edge single cut
High removal rate
Industry pack unhandled
Styrkor
Engineering Oberg Cut Flat Hand Files Bastard Cut Unhandled
Teknisk information
Attribut
| Logistisk vikt | 370 g |
|---|---|
| Form | platt |
| Längd | 300 mm |
| Handtag | utan |
| Typsnitt | bastard |
| Sektion | 30 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran