Referenser
Bahco:1-104-10-3-0
Rubix:424330
EAN:7311518019259

Dokumenter
Produktinformation : SVARVFIL 10'' FIN
Easy chip release leaves smooth finish when polishing and deburring work on lathes
Shape: Edges and surfaces parallel
Type of cut: 2 = Second, 3 = Smooth
Surfaces single cut with large cutting angle, edges uncut
Industry pack unhandled
Shape: Edges and surfaces parallel
Type of cut: 2 = Second, 3 = Smooth
Surfaces single cut with large cutting angle, edges uncut
Industry pack unhandled
Styrkor
Engineering Lathe Files Second/Smooth Cut Unhandled
Teknisk information
Attribut
| Logistisk vikt | 240 g |
|---|---|
| Form | platt |
| Längd | 250 mm |
| Handtag | utan |
| Typsnitt | smooth |
| Sektion | 25x5,5 mm |
Att visa UNSPSC/ECL@SS/Customs
186,65 kr Ex moms
/ Styck
233,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
