Referenser
Portwest:B195BKRS
Rubix:6016545
Tillverkare:B195BKRS
EAN:5036108166510

Produktinformation : Turin Premium T-Shirt, Black, Size S - B195BKRS - PORTWEST
Turin Premium T-Shirt, B195, Black, Size S
Styrkor
Outstanding value, this garment is ideal for workwear and corporate wear. Available in a choice of popular colours, this t-shirt looks great when worn on its own or underneath a sweatshirt. Made from premium 100% cotton, it offers unrivalled comfort.
Made from 100% cotton fabric for added comfort and breathability
Made from 100% cotton fabric for added comfort and breathability
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | s |
| Huvudmaterial | bomull |
| Sekundär färg | ingen sekundärfärg |
| ytvikt | 195 g/m² |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran