Referenser
Bosch:2608585873
Rubix:360929

Dokumenter
Produktinformation : METALLBORR HSS-CO S 1,5X40MM 10ST - 2608585873 - BOSCH
PRO Stainless Steel HSS-Co Twist Drill Bits are strong and won't wander so that you can drill clean and precise holes – time and again. PRO Stainless Steel HSS-Co bits are a great choice for construction workers and installers who need long-lasting bits to drill in stainless steel and other metals. We made them from premium high-speed steel reinforced with cobalt (HSS-Co) and ground them to ensure great wear and heat resistance. They feature a centring tip so that you can start new holes exactly where you need them. This means you can work faster and enjoy the drill bits’ performance for longer.
Styrkor
•Long Life drilling in stainless steel
High-speed steel with added cobalt for long-lasting performance
Start holes accurately with a specially designed centring tip
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel with added cobalt for long-lasting performance
Start holes accurately with a specially designed centring tip
Cylindrical shank compatible with three-jaw drill chucks
Användningsområden
Construction
Teknisk information
Attribut
| Borrdiameter | 1.5 mm |
|---|---|
| Total längd | 40 mm |
| Klipplängd | 18 mm |
| Skafttyp | konisk |
| Din standard | standard |
| Beläggning | cobalt |
| Intern kylning | nej |
| Koniskt skaft | no |
| Material | hss-co |
| Bearbetning av material | steel;stainless steel |
| Spetsvinkel | 135 ° |
Att visa UNSPSC/ECL@SS/Customs
157,63 kr Ex moms
/ Styck
197,04 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
