Referenser
Pramet:SCLCL 1212 F 08
Rubix:6017976
Tillverkare:6760925
EAN:3603602962713



Dokumenter
Produktinformation : SVARVSKÄR HÅLLARE UTV - SCLCL1212F08 - PRAMET
External Right/Left hand tool holder with 95° cutting angle for screw type positive CC.. 06, 08, 09 or 12 inserts. Suited for external longitudinal turning with shoulder, taper and chamfer turning.
Styrkor
•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Heavy working conditions
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
P- Hole clamping
Left Hand Rotation / Cutting
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Heavy working conditions
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
P- Hole clamping
Left Hand Rotation / Cutting
Teknisk information
Attribut
| Längd | 80 mm |
|---|---|
| Typ | turning tool holder |
Att visa UNSPSC/ECL@SS/Customs
1 329,29 kr Ex moms
/ Styck
1 661,61 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran