Referenser
Pramet:XLCFN 2603 J 4.00
Rubix:6018041
Tillverkare:6756325
EAN:3603602916914



Dokumenter
Produktinformation : SVARVH?LLARE AV/SP/COPY - XLCFN2603J4.00 - PRAMET
Spring clamp parting and grooving tool blade for holding a single ended insert with 4mm cutting width (designation LFMX 4.1-. ), tool style assembly with 26-DU.. for a maximum grooving depth of 40mm, tool blade height 26mm and length 110mm for deep radial grooving, parting-off and tube parting-off
Styrkor
•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Suitable for very unstable working conditions - Possible use
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
System X
Neutral
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Suitable for very unstable working conditions - Possible use
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
System X
Neutral
Teknisk information
Attribut
| Längd | 110 mm |
|---|---|
| Typ | blade |
Att visa UNSPSC/ECL@SS/Customs
1 232,94 kr Ex moms
/ Styck
1 541,18 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran