Referenser
Pramet:PSBNL 2020 K 12
Rubix:6017984
Tillverkare:6757051
EAN:3603602924179



Dokumenter
Produktinformation : SVARVSKÄR HÅLLARE UTV - PSBNL2020K12 - PRAMET
External Right/Left hand lever lock tool holder with 75° cutting angle. Suited for longitudinal turning without shoulder, taper turning and cham-fering with negative SN.. 12, 15, 19 or 25 size inserts.
Styrkor
•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Heavy working conditions
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
P- Hole clamping
Left Hand Rotation / Cutting
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Heavy working conditions
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
P- Hole clamping
Left Hand Rotation / Cutting
Teknisk information
Attribut
| Längd | 125 mm |
|---|---|
| Typ | turning tool holder |
Att visa UNSPSC/ECL@SS/Customs
1 329,29 kr Ex moms
/ Styck
1 661,61 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran