Referenser
Portwest:PW304ZBR40
Rubix:6386485
Tillverkare:PW304ZBR40
EAN:5036108394296



Produktinformation : PW3 Lightweight Stretch Trousers, Zoom Grey/Black, Size 40 - PW304ZBR40 - PORTWEST
PW3 Lightweight Stretch Trousers, PW304, Zoom Grey/Black, Size 40
Styrkor
Innovative lightweight stretch trouser using high performing two-way stretch fabric to give maximum range of movement when working. Clever features include top loading kneepad pockets and an easy access multi-way thigh pocket for secure storage of phone, keys and tools. Oxford fabric reinforcement at key abrasion points and triple stitching throughout for maximum durability. With adjustable leg length for added convenience this trouser is the smart choice for the modern workplace.
2-way twill stretch fabric for ease of movement and added comfort
2-way twill stretch fabric for ease of movement and added comfort
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | 40 |
| Huvudmaterial | bomull/polyester |
| Sekundär färg | svart |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
Storlek
40