Referenser
Portwest:PW241OBR34
Rubix:6360405
Tillverkare:PW241OBR34
EAN:5036108356782



Produktinformation : PW2 Hi-Vis Service Trousers, Orange/Black, Size 34 - PW241OBR34 - PORTWEST
PW2 Hi-Vis Service Trousers, PW241, Orange/Black, Size 34
Styrkor
A thoughtfully designed high visibility trouser made from durable Kingsmill™ fabric and Texpel stain-resistant for maximum working performance. Precision engineered with anti-scratch and metal-free trims to give total peace of mind when working. With adjustable leg length for added convenience, the PW2™ Service Trouser is the smart choice for the modern workplace.
Durable polycotton fabric with Texpel stain resistant finish
Durable polycotton fabric with Texpel stain resistant finish
Teknisk information
Attribut
| Färg | orange |
|---|---|
| Storlek | 34 |
| Klass EN20471 | 2 |
| Huvudmaterial | bomull/polyester |
| Sekundär färg | ingen sekundärfärg |
| ytvikt | 245 g/m² |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
Storlek
34