Trappstege Spartex 796773

Trappstege

Se teknisk informationSe dokument

Referenser

Spartex:796773
Rubix:6258342
EAN:3660338043505
Stepladders Number of levels 3

Teknisk sammanfattning

Antal nivåer3
Maximal arbetshöjd2.56 m
Vikt4.4 kg
Se alla caracteristics

Dokumenter

Produktinformation : Stepladder, 3 steps - 796773 - SPARTEX


Means of access to heights for non-permanent and non-repetitive professional work..
Structure made of reinforced aluminium tubular profile..
Single set step 80 mm..
Joints in cast aluminium..
Footrest shelf: 250 x 250 mm.
Tool-holder shelf with housing and bucket hook..
150 kg load, tested at 260 kg.
Guard height: 638 mm.
Safety tip: Any height access equipment must be checked once a year. Standard: EN 131 - decree 96 333 - label 65
3 levels step ladder

Styrkor

With non-slip pads.

Användningsområden

Professional and domestical use

Teknisk information


Attribut
Antal nivåer3
Maximal arbetshöjd2.56 m
Vikt4.4 kg
Plattformens höjd0.66 m
Typstep on foot
Indragen längd1.44 m
4 324,58 kr Ex moms
/ Styck
5 405,73 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Antal nivåer

Maximal arbetshöjd

Vikt

Plattformens höjd