Referenser
Brady:104316
Rubix:442187
Tillverkare:104316
EAN:0754473160944



Dokumenter
Produktinformation : 104316 - ORANGE FLOOR TAPE 50,8 X 30
Extremely durable ToughStripe® floor marking tapes with ultra-aggressive adhesive and hold up against forklift traffic.
Styrkor
•Visible floor-marking improves safety and organization in almost any industrial environment
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
Teknisk information
Attribut
| Färg | orange |
|---|---|
| Längd | 30.48 m |
| Bredd | 50.8 mm |
| Tjocklek | 0.2 mm |
| Material | polyester with polyester overlaminate |
Att visa UNSPSC/ECL@SS/Customs
747,39 kr Ex moms
/ Styck
934,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
