Halkskyddstejp och andra halkskyddsmaterial Brady 104434
Toughstripe Corner L Mark Tape
Se teknisk informationSe dokumentReferenser
Brady:104434
Rubix:442300
Tillverkare:104434
EAN:0754473162122





Dokumenter
Produktinformation : 104434 - BLACK FLOOR LS 50,8 X 127
Extremely durable ToughStripe® die-cut floor marking shapes with ultra-aggressive adhesive and hold up against forklift traffic.
Styrkor
•Visible floor-marking improves safety and organization in almost any industrial environment
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking corners of work cells and storage locations
Can be easily applied by one person working alone
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking corners of work cells and storage locations
Can be easily applied by one person working alone
Teknisk information
Attribut
| Bredd | 50.8 mm |
|---|---|
| Längd | 0.127 m |
| Färg | svart |
| Sekundär färg | ingen sekundärfärg |
| Max temperatur | 60 °C |
| Tjocklek | 0.2 mm |
| Glidmotstånd | supera ansi 137.1 per superfici pulite e asciutte antiscivolo (clean, dry non-slip surfaces). |
Att visa UNSPSC/ECL@SS/Customs
366,52 kr Ex moms
/ packet
458,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran