Referenser
Ansell:93-300 6.5-7
Rubix:392370
Tillverkare:93300070
EAN:10076490471146

Produktinformation : 93-300 6.5-7 TNT Bulk Nitril
TouchNTuff® 93-300 is an affordable, clean nitrile glove that delivers superior protection and durability without compromising comfort.
Affordable, durable protection for clean environments.
Styrkor
- Compatible with Class 100 (ISO 5) environments
- Proprietary Ansell nitrile offers superior chemical splash protection
- Affordable without compromising comfort
- Robust design resists punctures and tears
- Silicone-free for product protection
Användningsområden
Life Sciences|Electronics
Teknisk information
Attribut
| Logistisk vikt | 9 g |
|---|---|
| Storlek | 06,5/07 |
| Längd | 300 mm |
| Färg | grön |
| Huvudmaterial | nitril |
| Förpackning | 50 gloves per vacuum sealed polybag; 2 polybags per master polybag; 10 master poly bags per poly lined case. inner wrap, pouch, bag and liner made from polyethylene (pe) based film; shipped in recycled cardboard shipper cases (recyclability dependent on local recycling rules). |
| Tjocklek | 0.12 mm |
Att visa UNSPSC/ECL@SS/Customs
5 173,80 kr Ex moms
/ 10 förpackningar
6 467,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran