Torkpapper Tork 473474

Tork Reflex™ Wiping Paper Towel Plus White M3

Se teknisk information

Referenser

Tork:473474
Rubix:6024415
EAN:3133200062947
brand logo

Teknisk sammanfattning

Antal format2

Produktinformation : Tork Reflex™ Avtorkningspapper Plus Min Cm M3 - 473474 - TORK


Tork Reflex™ Wiping Paper Plus White M3:  Mop surfaces and dry hands without producing excess waste with our multipurpose Reflex™ Wiping Paper Plus. With a 2-ply construction, it's strong and absorbent enough for everyday wiping tasks. Single-sheet dispensing reduces consumption by up to 37% compared with freeflow Tork Wiping Paper Plus. This industrial paper roll can be taken one-handed from a centrefeed dispenser, improving hygiene levels as you take only what you touch. The handy Tork run out indicator ensures you're never caught without paper. Advantages at a glance: + Single-sheet dispensing for reduced consumption   + Multipurpose + Improved hygiene + Approved for food contact + Easy refilling with SmartCore® core removal   + Know when to refill with run out indicator Compatible with Tork M3 dispensers.

Styrkor

Single sheet dispensing - reduces consumption by up to 37%., SmartCore® core removal - for fast and easy refilling., Good absorption for mopping up spills, helps to wipe up liquids faster, Soft and strong, yet absorbent paper, for more efficient drying with less waste

Teknisk information


Attribut
Antal format2
588,83 kr Ex moms
/ packet
736,04 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran