Torkpapper Tork 150109

Tork Basic torkpapper brun W1

Se teknisk information

Referenser

Tork:150109
Rubix:6039809
EAN:7310791200859
brand logo

Teknisk sammanfattning

Antal format1

Produktinformation : Tork Basic Papper Brun Stor rulle W1 - 150109 - TORK


Tork Basic Wiping Paper Roll Brown W1: When you need an economical yet effective way to clean your busy workplace, look to the Tork Basic Wiping Paper Roll. This multipurpose 1-ply industrial paper roll has the strength and absorbency to tackle both surface and hand wiping tasks, making it great value for money. Fit inside the Tork Floor or Wall Stand dispensers for safe and reliable use. They offer a high capacity for less frequent refilling, and have easy load and tear-off features so staff can take the paper they need with only one hand. Advantages at a glance:  + Strong and absorbent enough for hand and surface wiping + Cost-efficient 1-ply design + High-capacity roll for less frequent refilling + Easy-to-load dispenser that can be used with one hand Compatible with Tork W1 dispensers.

Teknisk information


Attribut
Antal format1
609,10 kr Ex moms
/ Styck
761,38 kr Inkl moms
  • Tillgängliga