Referenser
SKF:FRB 7.5/62
Rubix:118797
Tillverkare:6202
EAN:7316570041729



Dokumenter
Produktinformation : FRB 7.5/62 SKF
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 7,5x62x62 mm |
|---|---|
| Logistisk vikt | 19 g |
| Typ | locating ring |
| Innerdiameter | 55 mm |
| Yttre diameter | 62 mm |
| Bredd | 7.5 mm |
Att visa UNSPSC/ECL@SS/Customs
91,77 kr Ex moms
/ Styck
114,71 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
