Referenser
FAG:FRM150/12,5
Rubix:165184
Tillverkare:0167297300000
EAN:4012801168854



Produktinformation : FRM150/12,5 FAG
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Styrkor
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 12,5x150x150 mm |
|---|---|
| Logistisk vikt | 165 g |
| Typ | fixed ring for bearing housing |
| Innerdiameter | 142 mm |
| Yttre diameter | 150 mm |
| Bredd | 12.5 mm |
Att visa UNSPSC/ECL@SS/Customs
315,91 kr Ex moms
/ Styck
394,89 kr Inkl moms
- Tillgängliga
