Referenser
Bosch:2608656261
Rubix:358138
EAN:3165140235532

Produktinformation : TIGERSÅGBLAD S1111DF 5ST - 2608656261 - BOSCH
Wood with nails/metal [mm]: <175 Materials: BIM Tooth configuration: ground, milled Pitch [mm] / TPI: 4.3 / 6
Total length [mm]: 225Boards, panels [mm]: <175 Thickness [mm]: 1.25Areas of use: Studded wood/metal, particleboard (<175 mm), plastic profiles (Ø <175 mm), plastics/glass-fiber-reinforced plastics, solid (<50 mm) Plastics: tubes, profiles [mm]: <175 Glass-fiber-reinforced/epoxy plastics [mm]: <50 Model: S 1111 DF
Total length [mm]: 225Boards, panels [mm]: <175 Thickness [mm]: 1.25Areas of use: Studded wood/metal, particleboard (<175 mm), plastic profiles (Ø <175 mm), plastics/glass-fiber-reinforced plastics, solid (<50 mm) Plastics: tubes, profiles [mm]: <175 Glass-fiber-reinforced/epoxy plastics [mm]: <50 Model: S 1111 DF
Användningsområden
Wood|ParticleboardFerrous metals|Sheet metalPlastics|Glass fiber reinforced plastics (GFRP)
Teknisk information
Attribut
| Logistisk vikt | 164 g |
|---|---|
| Förpackade mått (D x B x H) | 289x52x8 mm |
| Paketerad vikt | 164 g |
| Längd | 225 mm |
| Material | bim |
| Typ | tigersågblad |
Att visa UNSPSC/ECL@SS/Customs
1 956,65 kr Ex moms
/ 5 Styck
2 445,81 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
