Referenser
Bosch:0601083308
Rubix:6293656
EAN:3165140995184
Produktinformation : Thermodetector GIS 1000 C SOLO L-BOXX - 0601083308 - Bosch
The GIS 1000 C Professional thermal detector is the fast solution for accurately reading and documenting temperatures and relative humidity. While recording measurements, the device's integrated camera conveniently takes photos for immediate display of the relevant values. Detailed data is quickly documented and can be shared with other devices via Bluetooth® connectivity using the Bosch ThermalOn app. The thermal detector records temperatures, offering professionals five different modes for complex surface and contact temperatures (with an integrated thermocouple), dew point and thermal bridge calculations, and a user mode for custom values. Professionals can use the thermal detector for a wide range of applications, from identifying mold risk to checking for thermal bridges, as well as for precise contact measurement of reflective surfaces, liquids, and direct air temperature. In addition to measuring surface and contact temperatures, the GIS 1000 C Processional’s ambient sensor also quickly monitors ambient conditions for accurate room temperature and relative humidity measurements, expanding its application possibilities. A straightforward user interface allows for intuitive operation and delivers highly accurate results across a wide measurement range. The GIS 1000 C Professional is not suitable for medical use.
Styrkor
•Integrated camera instantly displays and documents measured values in photos
Convenient data transfer and storage via Bosch ThermalOn app or USB
Accurate results thanks to five different modes covering all applications
Convenient data transfer and storage via Bosch ThermalOn app or USB
Accurate results thanks to five different modes covering all applications
Teknisk information
Attribut
| Min. temperatur | -40 °C |
|---|---|
| Max temperatur | 1000 °C |
Att visa UNSPSC/ECL@SS/Customs
7 597,00 kr Ex moms
/ Styck
9 496,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

