Referenser
Bosch:GTC 400 C
Rubix:6293654
Tillverkare:0601083108
EAN:3165140995160


Teknisk sammanfattning
| Termisk känslighet | <50 mk |
|---|---|
| Synfält | 53x43 � |
| Min. temperatur | -10 °C |
Produktinformation : GTC 400 C SOLO L-BOXX
Styrkor
•Fast exchange of data and easy documentation of thermal images with the Bosch Thermal App
Picture-in-picture technology overlays thermal and real images for easy-to-see localisation of the measurement
Flexible battery system can be powered by a 12 V LI-ION battery or with standard alkaline batteries
Picture-in-picture technology overlays thermal and real images for easy-to-see localisation of the measurement
Flexible battery system can be powered by a 12 V LI-ION battery or with standard alkaline batteries
Teknisk information
Attribut
| Termisk känslighet | <50 mk |
|---|---|
| Synfält | 53x43 � |
| Min. temperatur | -10 °C |
| Max temperatur | 45 °C |
Att visa UNSPSC/ECL@SS/Customs
19 897,88 kr Ex moms
/ Styck
24 872,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran







