Referenser
3M:7000001581
Rubix:432484
Tillverkare:7000001581
EAN:0021200161483

Dokumenter
Produktinformation : 3M™ Friktionsreducerande PTFE Tejp 5491, 50 mm x 33 m
Our 3M™ PTFE Film Tape 5491 uses an extruded polytetrafluoroethylene (PTFE) film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of materials in many types of lay-flat applications.
Teknisk information
Attribut
| Paketerad vikt | 589,667 g |
|---|---|
| Bredd | 50.8 mm |
| Längd | 32.9 m |
| Material | ptfe |
| Tjocklek | 0.13 mm |
| Färg | grå |
Att visa UNSPSC/ECL@SS/Customs
8 951,50 kr Ex moms
/ Styck
11 189,38 kr Inkl moms
- Utgången