Tejp 3M 919550

3M™ Carpet Tape 9195

Se teknisk information

Referenser

3M:919550
Rubix:432558
Tillverkare:7000111987
brand logo

Teknisk sammanfattning

Bredd50 mm
Längd25 m
Materialacrylic (adhesive), polypropylene film (backing)
Se alla caracteristics

Produktinformation : 3M™ Dubbelhäftande Mäss- och Mattejp 9195, 50 mm x 33 m


3M™ Double Coated Tape 91915 is a general-purpose double-coated tape. It features a high tack, high initial adhesion rubber pressure sensitive adhesive, a non-woven carrier and an easy to remove siliconised paper liner.
3M™ Double Coated Tape 9191, is a general-purpose double-coated tape. It features a high tack, high initial adhesion rubber pressure sensitive adhesive, a non-woven carrier and an easy to remove siliconised paper liner.

Styrkor


• General purpose, double sided tissue tape
• High tack, high initial adhesion
• Pressure sensitive adhesive
• Carpet tape
• Easy to remove

Användningsområden

Use as carpet tape

Teknisk information


Attribut
Bredd50 mm
Längd25 m
Materialacrylic (adhesive), polypropylene film (backing)
Tjocklek0.13 mm
Färggul
Vrsta trakutrak za preproge
6 663,96 kr Ex moms
/ 36 Styck
8 329,95 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran