Referenser
Portwest:S478RERXXXL
Rubix:6394810
Tillverkare:S478RERXXXL
EAN:5036108201235

Produktinformation : Hi-Vis T-Shirt S/S, Red, Size XXXL - S478RERXXXL - PORTWEST
Hi-Vis T-Shirt S/S, S478, Red, Size XXXL
Styrkor
Keep cool in this high quality, value for money Hi-Vis T-Shirt. The lightweight sports-type fabric provides unbeatable wearer comfort and great ventilation on those hot summer days.
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Teknisk information
Attribut
| Färg | röd |
|---|---|
| Storlek | 3xl |
| Klass EN20471 | 2 |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
| ytvikt | 150 g/m² |
| Hög synlighet | ja |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran